Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ High Visibility Premium Flame Resistant Solid Vest
Click to view available options
Size:
Medium
3X-Large
4X-Large
5X-Large
Color:
Orange
Yellow
Description
- ANSI Class 2 2 in. 3M™ Scotchlite™ Reflective Material - 8935 Silver Industrial Wash Flame Resistant Fabric
- 6.2 oz. 100% ANSI Modacrylic Nomex™ Thread
- Flame Resistant Binding
- Hook and Loop Closure
- CAT 1 Flame Resistant through 50 Home Washes and 30 Industrial Washes
- Meets ASTM F1506 Arc Rating
- ATPV 5.5 Cal/cm2 NFPA 70E
- Pockets: 1 Lower Outside
Specifications
Product Type | High-visibility Vest |
Color | Yellow |
Size | Medium |
Material | Solid Modacrylic/Aramid Blend |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction