Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ High Performance Green Masking Tape
3M™ High Performance Green Masking Tape is ideal for critical paint masking applications in automotive, specialty vehicle, and industrial markets where strong holding and high temp performance is required.
$348.90 - $382.29
Specifications
Color | Green |
---|---|
Material | Rubber |
Product Type | Masking Tape |
For Use With (Application) | Masking for Painting, Paint Preparation Masking, Painting and Depainting |
Model | 401+ |
Catalog Number | Mfr. No. | Quantity | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Dimensions (LxW) | Price | Quantity & Availability | ||||
19-072-047
|
3M™
7000124895 |
48 Rolls/Cs. | 55 m x 18 mm |
Case of 48 for $382.29
|
|
||||
19-072-049
|
3M™
7000124897 |
16 Rolls/Cs. | 55 x 36 mm |
Case of 19 for $348.90
|
|
||||
Description
- Removes cleanly in one piece with no adhesive residue
- Remains in place around corners, over contours and irregular surfaces
- Resists paint bleed-through to help create sharp paint lines
- Green backing improves visibility and accuracy during paint masking
- Withstands surface temperatures up to 250 degrees F/ 121 degrees C for 30 minutes in paint bake operations
Specifications
Green | |
Masking Tape | |
401+ |
Rubber | |
Masking for Painting, Paint Preparation Masking, Painting and Depainting |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title