Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ ONYX™ N64 Nitrile Gloves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/greener_choice.png)
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Nitrile construction with textured finish
- Chemical resistance and secure grip
- Powder free
- Length: 9.5 in. (24.1 cm)
- Thickness: 3.5 mil (palm); 5.1 mil (fingertip)
- Ideal for standard/moderate risk examination procedures, inspection, selecting, checking
parts
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Chemotherapeutic Rated | No |
Applications | Healthcare, Industrial |
Color | Black |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5.1 mil |
Finger Thickness (Metric) | 0.13 mm |
Material | Nitrile |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction