Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High Five™ Disposable Face Masks
Ideal for various medical or lab procedures.
Specifications
Product Type | Medical/Procedural Face Mask |
---|---|
Material | Polypropylene |
Style | Pleated |
Disposable | Yes |
Filter Efficiency | 95% (BFE) |
Catalog Number | Mfr. No. | Model | Color | Fastening Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Color | Fastening Type | Price | Quantity & Availability | |||
19-167-934
|
High Five™
EB1059900 |
AM101 | Blue | Earloops | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-167-935
|
High Five™
AM105 |
AM105 | Blue | Ties | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Non-woven
- 3-ply masks are designed for comfort
Specifications
Medical/Procedural Face Mask | |
Pleated | |
95% (BFE) |
Polypropylene | |
Yes | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title