Learn More
Thermo Scientific™ Heratherm™ General Protocol Ovens, PROMO
Perfect for routine day to day work, Heratherm General Protocol Ovens provide a safe, ideal heating and drying solution for research, clinical or industrial needs.
Specifications
Controller Type | Microprocessor control with vacuum fluorescent display |
---|---|
Type | Gravity Convection |
Temperature Stability | ±0.4°C |
Timer | ON / OFF |
Electrical Requirements | 120 V 60 Hz |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
51-028-872HPM
|
Thermo Scientific™
51028872PM |
105 L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
Perform routine applications simply and safely with Thermo Scientific™ HERAtherm™ General Protocol Ovens, which provide an ideal heating and drying solution for research, clinical or industrial needs.
Heratherm General Protocol Ovens provide a choice of gravity convection for gentle drying and heating, or mechanical convection for faster drying and heating, and superior temperature uniformity. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±4°C or better, and temperature stability of at least ±0.4°C at 150°C. Mechanical convection models provide temperature uniformity of ±4.0°C or better, and temperature stability of at least ±0.4°C at 150°C.
- Five sizes (60, 100, 180, 400, or 750 L)
- Operating temperatures from 50° to 250°C
- Automatic over-temperature alarm system to protect samples
- Low overall energy consumption
- Built in timer
- Excellent footprint/volume ratio
- Corrosion-resistant galvanized steel chambers with rounded corners for easy cleaning
- Large, easy to read vacuum fluorescent display
- Easy to use, microprocessor-controlled touch button operation
- Easy to access—doors can be opened to over 180°
Specifications
Microprocessor control with vacuum fluorescent display | |
±0.4°C | |
120 V 60 Hz | |
60 Hz |
Gravity Convection | |
ON / OFF | |
120 V |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.