Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Ovens PROMO
Heratherm Advanced Protocol Ovens include mechanical or gravity convection technology with ideal temperature values, providing flexibility, accuracy and dependability.
Supplier: Thermo Scientific™ 51028116PM
Description
Heratherm Advanced Protocol Ovens provide a choice of gravity or mechanical convection. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±2.9°C or better, and temperature stability of at least ±0.3°C at 150°C. Mechanical convection models provide temperature uniformity of ±3.0°C or better, and temperature stability of at least ±0.2°C at 150°C.
- Broad temperature range, up to 330°C
- Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
- High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
- Programmable controller for temperature ramps and dwells
- Up to 10 programs can be saved, each with 10 discrete steps
- Features electronically controlled fan speed and damper position
- Programs can be repeated automatically
- Access port allows the introduction of sensors for independent data monitoring
- Simple calibration routine ensures temperature accuracy over time
- Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)
Specifications
Microprocessor with Vacuum Fluorescent Display | |
330°C | |
Coated Steel | |
NEMA 6-20 | |
38.9 x 43.8 x 58 cm (15.3 x 17.2 x 22.8 in.) | |
22.2 in. | |
25.2 in. | |
64 cm | |
32.3 in. | |
82 cm | |
15.3 in. | |
208/240 V | |
14 A |
99 L | |
Gravity Convection | |
2 Supplied, 16 Maximum | |
±2.5°C | |
56.5 x 64 x 82 cm (22.2 x 25.2 x 32.3 in.) | |
56.5 cm | |
17.2 in. | |
43.8 cm | |
22.8 in. | |
58 cm | |
38.9 cm | |
3360 W | |
60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.