Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Heracell™ VIOS 160i CO2 Incubator, 165 L per chamber, Copper
Click to view available options
Voltage:
120 V
Description
Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Better solutions for optimal cell growth. Our CO2 incubators with pure copper interior chambers provide the ideal in-vitro environment.
Direct Heat Chamber
- 165L solid copper chamber with compact footprint, easily stackable
- Adjustable, perforated shelving
- Reversible exterior door for added flexibility
THRIVE Active Airflow
- In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
- Fast recovery of all parameters ten minutes or less for stable culturing conditions
- Auto-stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration
- In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
- ISO 5 clean room air quality is achieved in the culture chamber within five minutes
- Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir
- Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
- Condensation free inner chamber, prevents a breeding ground for contaminant
- 5X faster humidity recovery than traditional water pan designs
In situ sensors and probes
- Dual temperature probes for over temperature protection with operational back up
- Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
- O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
Steri-Run, high temperature defection cycle
- Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
- 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
Intuitive, interactive iCAN™ Touchscreen Control
- Bright, door-mounted display for easy accessibility and viewing
- Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (English) | 5.8 cu. ft. |
Certifications/Compliance | CE, CSA |
Data Outputs | USB, and optional 4-20mA |
Description | Dual 165L Stack, 2 x 51030282 with stacking adapter and rollerbase |
Capacity (Metric) | 165 L/Chamber |
Chamber Material | Copper |
CO2 Concentration Range | 1 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Oxygen Control | None |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction