Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heptane, Honeywell Riedel-de Haen™
Click to view available options
Quantity:
200 L
Packaging:
Returnable Steel Drum
Description
- Honeywell Riedel-de Haen has over 200 years of history in producing high-purity chemicals
- It is the leading brand offering High-Purity Solvents for dedicated applications.
Specifications
Quantity | 200 L |
Flash Point | -4 °C |
Packaging | Returnable Steel Drum |
Physical Form | Liquid |
Percent Purity | min. 99.0 % |
Grade | HPLC |
Safety and Handling
Recommended Storage | Room Temperature |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction