Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ HEPA Filters for PCR Workstation
Efficient aluminum frame filter suitable for use with a PCR cabinet.
$877.00 - $1059.00
Specifications
Efficiency | 99.99% |
---|---|
Filter Type | HEPA |
Length (English) | 18 in. |
Depth (English) | 3.06 in. |
Depth (Metric) | 7.77 cm |
Catalog Number | Width (English) | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | For Use With (Equipment) | Price | Quantity & Availability | |||||
09-681-205
|
18 in. | PCR Workstation (24 in.) |
Each for $877.00
|
|
|||||
103-603-11
|
30 in. | PCR Workstation (36 in.) |
Each for $1,059.00
|
|
|||||
Description
- Replacement HEPA Filter
- 99.99% efficient on particles 0.3 micron in size
- Not suitable for volatile organic material
- For use with 2 ft. and 3 ft. width PCR Workstations
Specifications
99.99% | |
18 in. | |
7.77 cm | |
Filter |
HEPA | |
3.06 in. | |
45.72 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title