Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Height Adjustable Steel Stool
SCI_ED

NPS Height Adjustable Steel Stool is ideal for a science lab, institutional or educational setting.

Supplier:  National Public Seating™ 682502

 View more versions of this product

Catalog No. S30563


Add to Cart

Description

Description

  • 360° turning capability
  • Metal center sleeve conceals adjustable height pole
  • Non-marring glides
  • 20 in. cross leg distance
  • 1 in. diameter 18-guage steel powder-coated tubing
  • 14-guage steel powder-coated seatpan
  • Seat is attached using a unique pressure connection mechanism
Specifications

Specifications

Laboratory Stool
No
No
No
14.5 in.
Science Table
18 to 24 in.
13 lb.
300 lb.
Powder-coated
Gray, Persian Blue
34.92 cm
13.75 in.
Armless
18 to 24 in.
Stool
No
Yes
36.83 cm
5.9 kg
No
136 kg
10 Years
1 stool
45.72 to 61 cm
18 Gauge Heavy Duty Steel
Steel
MAS Certified Green; ANSI-BIFMA
Yes
36.83 cm
Steel
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit