Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Height Adjustable Steel Stool
NPS Height Adjustable Steel Stool is ideal for a science lab, institutional or educational setting.
Supplier: National Public Seating™ 680502
Description
- 360° turning capability
- Metal center sleeve conceals adjustable height pole
- Non-marring glides
- 20 in. cross leg distance
- 1 in. diameter 18-guage steel powder-coated tubing
- 14-guage steel powder-coated seatpan
- Seat is attached using a unique pressure connection mechanism
Specifications
Laboratory Stool | |
300 lb. | |
45.72 to 61 cm | |
136 kg | |
Powder-coated | |
Armless | |
34.92 cm | |
36.83 cm | |
10 Years | |
MAS Certified Green; ANSI-BIFMA | |
No | |
No | |
No | |
Yes | |
18 to 24 in. | |
Steel |
Steel | |
18 Gauge Heavy Duty Steel | |
1 stool | |
Science Table | |
Gray, Blueberry | |
18 to 24 in. | |
13.75 in. | |
36.83 cm | |
5.9 kg | |
No | |
13 lb. | |
14.5 in. | |
No | |
Yes | |
No | |
Stool |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction