Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Height Adjustable Steel Leg Phenolic Top Science Table
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
NPS Height Adjustable Steel Leg Phenolic Top Science Table is made for tough environments and is the ideal surface for lab experiments.
Supplier: National Public Seating™ SLT32472P
Description
- Steel legs adjust smoothly and easily in 1 in. hole increments
- Legs built with 1.5 in. square tubing
- 11-gauge steel brackets
- Legs built with tamper-free hex head screws and lock nuts
Specifications
Laboratory Table | |
Science Lab | |
Steel | |
Yes | |
10 Years | |
Steel | |
Black | |
95 lb. | |
226.8 kg | |
500 lb. | |
24 in. |
MAS Certified Green; ANSI-BIFMA | |
1 table | |
72 in. | |
22.25 to 37.25 in. | |
60.96 cm | |
Casters optional | |
Yes | |
56 to 94 cm | |
24 x 72 in. | |
43.1 kg | |
Steel |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction