Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Height Adjustable Steel Leg Phenolic Top Science Table
NPS Height Adjustable Steel Leg Phenolic Top Science Table is made for tough environments and is the ideal surface for lab experiments.
Supplier: National Public Seating™ SLT32454P
Description
- Steel legs adjust smoothly and easily in 1 in. hole increments
- Legs built with 1.5 in. square tubing
- 11-gauge steel brackets
- Legs built with tamper-free hex head screws and lock nuts
Specifications
Laboratory Table | |
60.96 cm | |
Yes | |
24 x 54 in. | |
Casters optional | |
Black | |
Steel | |
MAS Certified Green; ANSI-BIFMA | |
22.25 to 37.25 in. | |
1 table | |
10 Years |
500 lb. | |
32.65 kg | |
24 in. | |
Yes | |
72 lb. | |
Science Lab | |
Steel | |
56 to 94 cm | |
226.8 kg | |
54 in. | |
Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction