Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Height Adjustable Steel Leg Chemical Resistant Top Science Table
NPS Height Adjustable Steel Leg Chemical Resistant Top Science Table is an ideal surface for lab experiments.
Supplier: National Public Seating™ SLT32454C
Description
- Steel legs adjust smoothly and easily in 1 in. hole increments
- Legs built with 1.5 in. square tubing
- 11-gauge steel brackets
- Legs built with tamper-free hex head screws and lock nuts
Specifications
Laboratory Table | |
Steel | |
MAS Certified Green; ANSI-BIFMA | |
Steel | |
65 lb. | |
54 in. | |
Casters optional | |
10 Years | |
24 x 54 in. | |
226.8 kg | |
24 in. |
Yes | |
Yes | |
Science Lab | |
500 lb. | |
56 to 94 cm | |
Black | |
60.96 cm | |
29.48 kg | |
22.25 to 37.25 in. | |
1 table | |
Steel |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction