Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glassware - Reaction Tubes
SDP

Comes in threaded or plain glass

$296.00 - $1155.00

Specifications

Length (Metric) 150 mm
Material Glass
Diameter (Metric) 24 mm
View More Specs

Products 4
Catalog Number Mfr. No. Quantity Closure Type Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Closure Type Price Quantity & Availability  
05-403-909
SDP
View Documents
Heidolph™
015880170
12 Threaded
Pack of 12 for $1,155.00
Add to Cart
 
05-403-908
SDP
View Documents
Heidolph™
015880160
6 Threaded
Pack of 6 for $623.00
Add to Cart
 
05-403-911
SDP
View Documents
Heidolph™
015880190
12 Straight Rim
Pack of 12 for $547.00
Add to Cart
 
05-403-910
SDP
View Documents
Heidolph™
015880180
6 Straight Rim
Pack of 6 for $296.00
Add to Cart
 
Description

Description

  • Length: 150mm (5.90 in.)
  • Diameter: 24mm (0.94 in.)

Specifications

Specifications

150 mm
Glass
24 mm
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.