Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Tygon™ (Hydrocarbon)
For use with Heidolph Hei-FLOW Peristaltic Pumps
Supplier: Heidolph™ 036304270
Description
For Single- and Multi-Channel use (not suitable with cassette small)
For hydrocarbons, mineral oils products and distillates applications.
- Ideal for petrol, kerosene, heating oil, cutting solutions, and coolants on a glycol base
- Resistant to ozone and UV
- Material: Thermoplastic soft PVC, translucent yellow
- Complies with the standards: GLP conform
- Temperature range: -40 to +75°C
- Sterilization: Not recommended
- Restriction: Not suitable for concentrated acids, lyes, food, and pharmaceuticals
- Acids, lyes, pressure, solvents, sterile media, vacuum, viscous media
Specifications
GLP conform | |
Autoclavable | |
7.9 mm | |
1/2 in. | |
0.09 in. | |
Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use | |
-104°F | |
Acids | |
8.8 m Water | |
Translucent Yellow | |
75°C |
Tygon™ Pump Tubing | |
31/100 in. | |
Thermoplastic PVC | |
12.9 mm | |
2.5 mm | |
For standard applications | |
-40°C | |
Sterile | |
28.8 ft. Water | |
167°F |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction