Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Heavyweight Cut and Sewn Terrycloth High Temperature Gloves - Knit Wrist
Click to view available options
Length (English):
Long
Regular
Description
- Heavyweight cut and sewn construction
- Looped terrycloth increases heat resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Pre-shrunk to withstand repeated laundering with minimal shrinkage
- Provides protection from temperatures up to 325°F
- Ambidextrous
Specifications
Color | Natural |
Hand | Ambidextrous |
Material | Terrycloth |
Product Type | High Temperature Gloves |
Size | Large |
Temperature (English) Max. | 325°F |
Temperature (Metric) Max | 160°C |
Glove Cuff Style | Knit |
Length (English) | Long |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction