Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Heavy Wall Bolt Neck Filtration Graduated Flasks with Tubulation
These reusable Filtration Flasks have sidearm tubulations and white gradations to show approximate capacity. Heavy wall for Superior Strength.
$80.00 - $145.00
Specifications
Color | Transparent |
---|---|
Material | Borosilicate Glass (3.3) |
Product Type | Filtration Flasks |
Autoclavable | Autoclavable |
Disposable | Reusable |
Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
S139321
|
Supertek™
15.148.0100 |
100 mL | 105 mm | 70 ±2 mm |
Pack for $80.00
|
|
|||
S139322
|
Supertek™
15.148.0250 |
250 mL | 135 mm | 85 ±2 mm |
Pack for $119.00
|
|
|||
S139323
|
Supertek™
15.148.0500 |
500 mL | 170 mm | 105 ±2 mm |
Pack for $145.00
|
|
|||
S139324
|
Supertek™
15.148.1000 |
1000 mL | 220 mm | 135 ±3 mm |
Pack for $121.00
|
|
|||
Description
- Heavy wall for Superior strength
- The shape is designed to impart maximum mechanical strength
- The neck finish is designed for strength and to ensure good stopper fit
- Easy to read graduation printed in white
- Durable matt-finished enameled area for marking
- Autoclavable
Specifications
Transparent | |
Filtration Flasks | |
Reusable | |
Narrow | |
B | |
Non-treated |
Borosilicate Glass (3.3) | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title