Learn More
OHAUS™ Heavy Duty Vortex Mixer

The OHAUS™ Heavy Duty Vortex Mixer is a variable speed mixer designed for continuous duty. Offers two modes of operation; 'Touch' mode for mixing tubes when cup head or Universal Holder with cover is depressed or 'On' mode when using any of the accessory attachments for continuous operation.
$1303.00 - $1490.00
Specifications
Speed Range | 300 to 2500 rpm (On Mode), 300 to 3500 rpm (Touch Mode) |
---|---|
Tube Capacity | 1.5/2 mL |
Load Bearing Capacity (English) | 2.5 lb. |
Height (English) | 6.3 in. |
Height (Metric) | 16 cm |
Description
- Includes cup head, universal holder with cover, foam microtube insert for 1.5 to 2.0 ml microtubes, detachable, 3-wire cord & plug
- Speed range 300 to 2,500 RPM (On Mode); 300 to 3,500 RPM (Touch Mode)
- Orbit: 4.9mm
- Capacity: 2.5 lbs.
- Dimensions: 9.5 x 6.6 x 6.3 in.
Warranty and Services
2 years
Specifications
300 to 2500 rpm (On Mode), 300 to 3500 rpm (Touch Mode) | |
2.5 lb. | |
16 cm | |
24.1 cm | |
16.8 cm | |
6.8 kg | |
Foam insert for 1.5 & 2.0 ml microtubes |
1.5/2 mL | |
6.3 in. | |
9.5 in. | |
6.6 in. | |
15 lb. | |
VXHDAL | |
On mode, Touch mode |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.