Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Heavy Duty Seminar Folding Table
Lightweight folding table with easy set-up and transport. Has 700 lb. weight capacity and can withstand up to 212°F. Table's legs are set 11 in. from the back of the table to avoid banged up knees.
Supplier: National Public Seating™ BT1872
Description
The seminar folding tables are ideal for, but not limited to, training and conference room use.
- Conveniently lightweight and transportable. The plastic light speckled grey tabletop is scratch-resistant yet still enables a surface smooth enough for writing.
- Heat-resistant up to 212º F and a weight capacity of 700 lb.
- The textured grey powder-coated 16-gauge steel frame features leg braces with spring-loaded push-button closing capability for maximal ease and stability.
- The cantilevered legs offer ample and comfy leg room to prevent the user from banging their knees.
Specifications
Folding Table | |
None | |
10 Years | |
45.72 cm | |
Office Table | |
Speckled Gray | |
Steel |
No | |
18 in. | |
33 lb. | |
15 kg | |
Table | |
Grey |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
ANSI-BIFMA Certified, 2 Day Quick Ship, 10 Year Warranty, MAS Certified Green
Spot an opportunity for improvement?
Provide Content Correction