Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Heavy-Duty Pail



Suitable for use with most acids and corrosive liquids.
This item is not returnable.
View return policy
Description
- Durable high-density polyethylene construction
- Large spout, splash shield, and strong handle make dispensing safe
- Graduated in gallon and liter increments
- Wall thickness: 0.09 in. (2.3 mm)
Specifications
Heavy Duty Pail | |
Yes | |
4 gal. | |
10.5 in. | |
26.67 cm | |
14.87 x 12.5 x 11 in. (37.78 x 31.75 x 27.94 cm) | |
27.94 cm | |
14.87 in. | |
12.5 in. |
17.6 L | |
HDPE | |
White | |
14 in. | |
35.56 cm | |
11 in. | |
Large Spout, Splash Shield and Handle | |
37.78 cm | |
31.75 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title