Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Heavy Duty Office Folding Table
Heavy duty office folding stable with 500 lb. distributed weight capacity.
Supplier: National Public Seating™ BT3636
Description
Our square blow-molded plastic folding table is the perfect solution for home, office, picnic and cafeteria use.
- Suitable for indoor or outdoor in any application that calls for affordable, lightweight, weather-resistant and highly durable folding tables.
- Lightly textured design keeps them scratch-resistant yet still enables a surface smooth enough for writing.
- The plastic tabletop is heat-resistant up to 212°F and designed with a non-bowing eggshell structure for fortification to hold up to 500 lb. of distributed weight.
- The tabletop color is a light speckled grey matching the textured grey powder-coated steel frame.
- The legs are straight style and feature gravity slide locks which maintain the table's overall strength and support.
Specifications
Folding Table | |
36 in. | |
10 Years | |
10.43 kg | |
Speckled Gray | |
Table | |
Powder-coated Steel |
No | |
23 lb. | |
91.44 cm | |
Grey | |
Office Table | |
None |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
ANSI-BIFMA Certified, 2 Day Quick Ship, 10 Year Warranty, MAS Certified Green
Spot an opportunity for improvement?
Provide Content Correction