Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Heavy Duty Erlenmeyer Flasks, Wide Mouth
Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.
Supplier: Corning™ 5100125/EMD
Description
High mechanical strength under harsh conditions
Heavy duty flasks with thicker glass walls with- stand mechanical shock or washers and shakers. Wide mouth is recom- mended for use as a titration flask. White enamel markings and large marking spot.
Specifications
White Ceramic Enamel scale graduations; Top style: Heavy duty rim | |
125 mL | |
50 to 125 mL | |
5.7 in. | |
Conical | |
Reusable | |
84 mm |
3.3 in. | |
Borosilicate Glass | |
25 mL | |
14.6 cm | |
Extra Large White Square Marking | |
Wide | |
6 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction