Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Heavy Duty Duct Tape
3M Company Heavy Duty Duct Tape is tough tape that resists curling and tears off the roll cleanly for a variety of applications
$408.00 - $415.00
Specifications
Material | Polyethylene |
---|---|
Product Type | Masking and Duct Tapes |
Model | DT11 |
Quantity | 24/Pk. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-070-911
|
3M™
7100158377 |
Black |
Case of 24 for $408.00
|
|
|||||
19-070-912
|
3M™
7100158346 |
Silver |
Case of 24 for $415.00
|
|
|||||
Description
- Constructed of polyethylene film laminated to cloth with a synthetic rubber adhesive
- Designed to provide a formidable, reliable solution for everyday challenges
- Adheres to numerous substrates, including plastic
- Sticks immediately and stays on irregular surfaces without lifting
- Polyethylene, water-resistant backing resists wear and light abrasion
- Provides a strong, moisture-resistant seal in many containment situations, such as attaching heavy poly draping and pipe sealing
- Available in black and silver
- 48 mm x 54.8 m 11 mil
- 24 individually wrapped roll per case
- 3M Catalog# DT11 , 3M Catalog# DT11
Specifications
Polyethylene | |
Masking and Duct Tapes | |
DT11 | |
24/Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title