Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Heavy Duty Beakers

Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
400 mL
600 mL
1000 mL
No. per Pack:
1
6
12
Description
- Heavy duty borosilicate beakers with beaded rim and spout
- Made from high quality 3.3 borosilicate glass
- 5 mm thick, uniform walls provide excellent strength against breakage
- Low form design with white printed graduations
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Autoclavable at 121°C
- Strain Point -515°C
- Annealing Point 565°C
- Softening Point 820°C
- Calibrated within 5% tolerance
Specifications
Accuracy | ±5 mL |
Capacity (Metric) | 250 mL |
Material | Borosilicate Glass (3.3) |
No. per Pack | 12 |
Quantity | 12/Pk. |
Autoclavable | Autoclavable |
Graduated | Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title