Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ HDPE, Heavy Walled Carboy with Spigot, EMD
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
50 L
Description
- Narrow mouth carboy with spigot
- Made from food grade resin HDPE
- HDPE closure with tag holes includes an o-ring for added security
- Spigot with gasket is leakproof and screws directly into a welded wall insert
- Heavy duty swing handle aids in carrying
- Resistant to many common chemicals
Specifications
Product Type | Carboy with Spigot |
Capacity (English) | 2.6 gal. |
Closure Material | HDPE |
Capacity (Metric) | 10 L |
Material | HDPE |
For Use With (Application) | Ideal for storing and dispensing various laboratory solutions. Suitable for foodstuff. |
Includes | Closure, 1 handle, Spigot |
Color | White |
Mouth Style | Wide |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction