Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ Surface Mount Cabinet
Haws™ Surface Mount Cabinet is for use with thermostatic mixing valve.
Supplier: Haws™ 9200SUR
Description
REQUIRES PANEL KIT PRICED SEPARATELY.Warranty and Services
1 year from ship date (Limited)
Specifications
ANSI Z358.1 | |
TWBS.SHE, TWBS.HF, TWBS.EWE, 9201EFE, 9201E, 9201H, 9202E | |
46.355 cm | |
Surface | |
16.5 in. |
For Use with Thermostatic Mixing Valve | |
18.25 in. | |
Stainless Steel | |
Cabinet | |
41.91 cm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction