Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ AXION™ MSR Emergency Drench Shower
Outfitted with safety features like a self-regulating shower stream and universal emergency sign, the Haws AXION MSR Emergency Drench Showers are designed for safety.
$899.00 - $2150.00
Specifications
Certifications/Compliance | ANSI Z358.1, CSA |
---|---|
Flow Rate | 20 gpm |
For Use With (Application) | Quick Drenching or Cleansing of the Body |
Product Type | Drench Shower |
Catalog Number | Mfr. No. | Mounting | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting | Includes | Price | Quantity & Availability | ||||
19-038-414
|
Haws™
8163 |
Ceiling | AXION MSR™ hydrodynamic design polished Stainless Steel, Brass stay open ball valve, Stainless Steel pull rod, triangular handle, universal sign |
Each for $1,285.00
|
|
||||
19-038-415
|
Haws™
8164 |
Ceiling, Flush | AXION MSR™ hydrodynamic design polished Stainless Steel, Brass stay open ball valve, recessed Stainless Steel wall cabinet with pull down lever, universal sign |
Each for $2,150.00
|
|
||||
17-164B
|
Haws™
8123 |
Horizontal or Vertical | AXION MSR™ hydrodynamic design Stainless Steel, Chrome Plated Brass stay open ball valve, Stainless Steel pull rod with triangular handle, universal sign |
Each for $899.00
|
|
||||
Description
Haws drench showers feature the AXION MSR hydrodynamic shower design that minimizes the strong physical pressure that drives water to the outer rim of normal showerheads, making the distribution equal across the entire footprint of the flow. Better use of the water flowing through the shower makes it more effective while providing a more comfortable environment by breaking the streams of water into smaller individual droplets. Outfitted with safety features like a self-regulating shower stream and universal emergency sign, thesedrench showers are designed for safety.- A great addition to potentially unsafe environments where the body may be exposed to corrosive materials
- Requires minimal maintenance and is equipped with test card to record weekly testing
- Reduced installation time due to pre-built valve assembly and unit's ability to be mounted horizontally or vertically from any wall or ceiling
- Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
- Versatile design of Model 8164 allows for shower head to be flush ceiling mounted or to hang down from the ceiling
- Concealed piping and a high polished shower head provides an aesthetically pleasing piece of equipment (Models 8163 and 8164 only)
- Wheel chair accessible when installed to ADA guidelines (Model 8163 only)
Specifications
ANSI Z358.1, CSA | |
20 gpm | |
Quick Drenching or Cleansing of the Body | |
Drench Shower |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title