Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ Ball Valve
Haws Ball Valve features a stay-open design and is made from chrome-plated brass to be durable and functional in any lab.
$377.50 - $399.00
Specifications
For Use With (Equipment) | Stainless Steel Ball and Stem |
---|---|
Material | Stainless Steel |
Product Type | Push Flag |
Includes:
- Model SP225: 1/2 in. FIPS inlet x 1/4 in. FIPS outlet
- Model SP229: 1/2 in. FIPS inlet x 1/2 in. FIPS outlet
Catalog Number | Mfr. No. | Model | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Includes | Price | Quantity & Availability | ||||
18-999-2411
|
Haws™
SP225 |
SP225 | 0.5 Inlet x 0.25 in. FIPS Outlet |
Each for $399.00
|
|
||||
19-046-118
|
Haws™
SP229 |
SP229 | 0.5 Inlet x 0.5 in. FIPS Outlet |
Each for $377.50
|
|
||||
Description
- Equipped with stainless steel ball and stem
- Full flow occurs with push of stainless steel flag
Specifications
Stainless Steel Ball and Stem | |
Stainless Steel | |
Push Flag |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title