Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ ADA Shower and Eye/Face Wash
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Haws™ ADA Shower and Eye/Face Wash barrier-free, wall-mounted, fully recessed combination shower and eye/face wash
$3960.00 - $5010.00
Specifications
Activation | Pull Down |
---|---|
Certifications/Compliance | ANSI Z358.1 |
Height (English) | 32 in. |
Height (Metric) | 81.28 cm |
Inlet Connection (Metric) | 2.54 cm |
Catalog Number | Mfr. No. | Includes | Flow Rate | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Flow Rate | Product Type | Price | Quantity & Availability | |||
18-888-210
![]() |
Haws™
8355WCC |
Drain Pan | 4.2 gpm | Ceiling-mounted Showerhead |
Each for $3,960.00
|
|
|||
18-888-211
![]() |
Haws™
8355WCW |
Drain Pan | 4.2 gpm | Showerhead |
Each for $4,050.00
|
|
|||
18-888-212
![]() |
Haws™
8356WCC |
Drain Pan | 23.7 gpm | Ceiling-mounted Showerhead |
Each for $4,670.00
|
|
|||
18-888-213
![]() |
Haws™
8356WCDD |
Drain Pan, Daylight Drain | 4.2 gpm | Ceiling-mounted Showerhead |
Each for $5,010.00
|
|
|||
18-888-214
![]() |
Haws™
8356WCW |
Drain Pan | 23.7 gpm | Showerhead |
Each for $4,930.00
|
|
|||
Description
Features:
- Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Easy access exterior mounted in-line strainer
- 18-Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
- Reducing installation time, eyewash and valve assembly are pre-built and fully water/pressure tested
- Showerhead available in one of two options:
- Ceiling mount - may be flush in the ceiling or hanging down from the ceiling
- Wall mount
- Optional one piece drain tray catches waste fluid during eyewash use
- Optional daylight drain feature allows for installation where in-wall drainage is not available
Warranty and Services
1 year from ship date (Limited)
Specifications
Pull Down | |
32 in. | |
2.54 cm | |
Floor, Barrier-free | |
30 to 90 psi | |
55.88 cm |
ANSI Z358.1 | |
81.28 cm | |
Stainless Steel | |
2 in. | |
22 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title