Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BTX™ Petri Dish Platinum Electrode Chamber for Electroporators, Negative
Petri Dish Platinum Electrode Chamber for use with Tissue Slice Platinum Chamber Electrode Kit (cat. no. BTX450500).
Supplier: BTX™ 450501
Description
- Accessory for Electroporators
- 7 mm and 10 mm chambers available
- Petri dish contains platinum electrode chamber
- Wand goes over it to complete electroporation
Specifications
Ex vivo electroporation | |
Platinum | |
Tissue Slice Chamber | |
Petri Dish Platinum Electrode Chamber Only, 10mm, negative | |
10 mm | |
Non-sterile | |
Digital User | |
Platinum Electrode Wand (45-0492 or 45-0502), Cables (45-0503 and 45-0511) |
ECM 830, ECM 2001+, Legacy ECM 2001, and Gemini X2 | |
BTX Electroporation | |
100 V | |
0.39 in. | |
1 Ea. | |
Banana Plug to Micrograbber | |
Square Wave |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction