Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Harris Industries Vinyl Plastic Delineator Tape
For color coding, aisle marking, and sealing tasks
Supplier: Harris Industries VM120 WT
Description
- Pressure-sensitive adhesive back sticks effectively from -29° to +79°C (-20° to +175°F)
- Thickness: 5mil
Compliance
Colors allow conformance to OSHA 1910.144.
Specifications
60 yd. | |
23N/cm | |
2.54 cm | |
5 mil | |
Color coding, aisle marking, duct sealing, abrasion protection, joint sealing, pipe wrapping, decorating, light bundling, packaging, safety marking, etc | |
White | |
60 yd. x 1 in. (54.86 m x 2.54 cm) | |
Delineator Tape |
14°F to 176°F | |
1 in. | |
-10°C to +80°C | |
54.86 m | |
OSHA | |
Vinyl | |
Rubber-based Pressure Sensitive Adhesive |
Safety and Handling
ShelfLife : 1 Year
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction