Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Harris Industries Vinyl Plastic Delineator Tape

For color coding, aisle marking, and sealing tasks

Supplier:  Harris Industries VM120 YL

 View more versions of this product

Catalog No. 18-999-1098



Add to Cart
This item is not returnable. View return policy

Description

Description

  • Pressure-sensitive adhesive back sticks effectively from -29° to +79°C (-20° to +175°F)
  • Thickness: 5mil

Compliance

Colors allow conformance to OSHA 1910.144.

Specifications

Specifications

Yellow
14°F to 176°F
-10°C to +80°C
5 mil
60 yd.
60 yd. x 1 in. (54.86 m x 2.54 cm)
Rubber-based Pressure Sensitive Adhesive
Delineator Tape
2.54 cm
1 in.
23N/cm
54.86 m
OSHA
Color coding, aisle marking, duct sealing, abrasion protection, joint sealing, pipe wrapping, decorating, light bundling, packaging, safety marking, etc
Vinyl
Product Suggestions

Product Suggestions

Safety and Handling

Safety and Handling

ShelfLife : 1 Year

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit