Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hourglass International™ HandPRO™ RoyalTouch300™ Nitrile Gloves PROMO
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Tensile Strength:
14 MPa
31 MPa
Description
- Textured fingers provide tactile sensitivity with a secure grip
- Properly contoured and easy-donning
- Not made with natural rubber latex
- Chemotherapy drug permeation tested
- 300-count box maximizes space, reduces waste and minimizes cost
- Royal blue color
- Powder free
Specifications
Certifications/Compliance | ASTM D6319, ASTM F1671, EC Certificate 0321.10015-01.E00-00 (Type B, CE 0321), FDA CFR 21 177.2600 |
Certifications/Compliance (Europe) | EN455, EU No. 10/2011 |
Chemotherapeutic Rated | Yes |
Accelerator Free | No |
Applications | Healthcare |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 4.3 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction