Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Modified Microliter™ Syringe, Special Termination, Sold by MilliporeSigma™ Supelco™
Sample is contained in the needle
$150.00 - $153.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), Stainless Steel (Tip) |
Length (English) Needle | 1.71 in. |
Product Type | Microliter™ Syringe |
Max. Pressure | 6000 psig (413.7 bar) |
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Price | Quantity & Availability | ||||
11-101-0645
|
MilliporeSigma Supelco
26215 |
0.5 μL | 26s G |
Each for $150.00
|
|
||||
11-102-0878
|
MilliporeSigma Supelco
26216 |
1 μL | 23s G |
Each for $153.00
|
|
||||
11-101-0660
|
MilliporeSigma Supelco
26217 |
1 μL | 26s G |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Specifications
Autoclavable | |
1.71 in. | |
6000 psig (413.7 bar) | |
115°C | |
1 | |
1 Ea. | |
43 mm | |
Special |
Borosilicate Glass (Barrel), Stainless Steel (Tip) | |
Microliter™ Syringe | |
239°F | |
50°F | |
10°C | |
Hamilton | |
Agilent 7673, 7683, 7693A and 6850 Autosamplers |
Microliter is a trademark of Hamilton Co.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title