Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Microliter™ and Gastight™ Syringes: Model 7000.5 for Agilent 7673, 7683, 7693 and 6850 ALS GC Syringes: Model 7000.5
Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers
Specifications
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
---|---|
Diameter (English) Inner | 0.049 in. |
Diameter (English) Outer | 0.26 in. |
Diameter (Metric) Inner | 1.24 mm |
Diameter (Metric) Outer | 6.6 mm |
Catalog Number | Mfr. No. | Diameter (Metric) Inner Needle | Diameter (Metric) Outer Needle | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner Needle | Diameter (Metric) Outer Needle | Price | Quantity & Availability | ||||
14-813-148
|
Hamilton™
86274 |
0.13 mm | 0.483 mm |
Each for $190.10
|
N/A | ||||
14-813-149
|
Hamilton™
86276 |
0.25 mm | 0.64 mm |
Each for $190.10
|
N/A | ||||
Description
Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling.
Syringe Termination
- Knurled Hub (KH) - Removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s
Specifications
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.26 in. | |
6.6 mm | |
1.71 in. | |
Microliter Syringe | |
239°F | |
50°F | |
AS | |
Ea. | |
Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers |
0.049 in. | |
1.24 mm | |
1.7 in. | |
43 mm | |
6000 psi | |
155°C | |
7000.5 KH | |
10°C | |
Cone | |
Removable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title