Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Gastight™ Syringe, 1800 Series, Sold by MilliporeSigma™ Supelco™
Includes a blue syringe holder, which provides a spot to hold the syringe that will not heat the barrel and cause dispense inaccuracies.
Specifications
Accuracy | ± 1% |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) |
Length (English) Needle | 2 in. |
Product Type | Gastight™ Syringe |
Needle Point Number | 2 |
Catalog Number | Mfr. No. | Connection Type | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Volume (Metric) | Price | Quantity & Availability | ||||
11-101-0611
|
MilliporeSigma Supelco
21390 |
Cemented | 10 μL |
Each for $165.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-101-0593
|
MilliporeSigma Supelco
21391 |
Cemented | 25 μL |
Each for $168.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-101-0543
|
MilliporeSigma Supelco
21392 |
Cemented | 50 μL |
Each for $176.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-101-0521
|
MilliporeSigma Supelco
21393 |
Cemented | 100 μL |
Each for $182.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-101-0447
|
MilliporeSigma Supelco
21394 |
Cemented | 250 μL |
Each for $195.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-101-0448
|
MilliporeSigma Supelco
21395 |
Removable | 10 μL |
Each for $189.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-101-0423
|
MilliporeSigma Supelco
21396 |
Removable | 25 μL |
Each for $194.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-101-0385
|
MilliporeSigma Supelco
21397 |
Removable | 50 μL |
Each for $193.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-101-0353
|
MilliporeSigma Supelco
21398 |
Removable | 100 μL |
Each for $209.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-101-0271
|
MilliporeSigma Supelco
21399 |
Removable | 250 μL |
Each for $217.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Ideal for corrosive, radioactive, or sterile materials
- Removable handle minimizes heat transfer from hand to sample, making the syringe easy to hold
- Accurate and reproducible to ± 1%
- Field repairable
Specifications
± 1% | |
2 in. | |
2 | |
1 Ea. | |
51 mm |
Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) | |
Gastight™ Syringe | |
10°C | |
Hamilton | |
Bevel |
GASTIGHT is a registered trademark of Hamilton Co.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title