Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 800 Series Syringe, Cemented Needle (N), Sold by MilliporeSigma™ Supelco™
Offers the same quality performance as the Hamilton™ 700 Series, but with additional benefits
Supplier: MilliporeSigma Supelco 21492
Description
- Extended metal handle is removable and field repairable
- Plunger stem resists bending
- Accurate to within ±1% of the total volume
- Maximum Temperature: 50°C
Specifications
Not Autoclavable | |
22s G | |
0.0059 in. | |
0.0283 in. | |
0.729 mm | |
0.72 mm | |
Microliter™ Syringe | |
122°F | |
50°F | |
2 | |
1 Ea. | |
Hamilton | |
Bevel |
Borosilicate Glass (Barrel), Stainless Steel (Tip) | |
0.029 in. | |
0.15 mm | |
0.305 in. | |
7.75 mm | |
2 in. | |
2000 psig (137.9 bar) | |
50°C | |
802 N | |
10°C | |
25 μL | |
51 mm | |
Cemented |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Microliter is a trademark of Hamilton Co.
Spot an opportunity for improvement?
Provide Content Correction