Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 800 Series Syringe, Cemented Needle (N), Sold by MilliporeSigma™ Supelco™
Offers the same quality performance as the Hamilton™ 700 Series, but with additional benefits
Supplier: MilliporeSigma Supelco 21497U
Description
- Extended metal handle is removable and field repairable
- Plunger stem resists bending
- Accurate to within ±1% of the total volume
- Maximum Temperature: 50°C
Specifications
Not Autoclavable | |
22s G | |
0.0059 in. | |
0.0283 in. | |
1.46 mm | |
0.72 mm | |
Microliter™ Syringe | |
122°F | |
50°F | |
2 | |
1 Ea. | |
Hamilton | |
Bevel | |
Cemented |
Borosilicate Glass (Barrel), Stainless Steel (Tip) | |
0.061 in. | |
0.15 mm | |
0.305 in. | |
7.75 mm | |
2 in. | |
2000 psig (137.9 bar) | |
50°C | |
810 N | |
10°C | |
100 μL | |
51 mm | |
Hamilton 810 N |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Microliter is a trademark of Hamilton Co.
Spot an opportunity for improvement?
Provide Content Correction