Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 600 Microliter™ Syringes
The 600 series syringes are a half stroke version of the original 700 series syringes. This series of syringes is ideal for dispensing volumes from 0.25 µL up to 5 µL. The 600 series is often used in applications that require one handed operation because of the short stroke length and the reinforced plunger.
$108.90 - $113.10
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
Needle Gauge | 22s G |
Diameter (English) Inner Needle | 0.005 in. |
Diameter (Metric) Inner Needle | 0.13 mm |
Catalog Number | Mfr. No. | Diameter (English) Inner | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Model | Price | Quantity & Availability | ||||
14-824-55A
|
Hamilton™
87942 |
0.014 in. | 62 |
Each for $113.10
|
|
||||
14-824-55B
|
Hamilton™
87943 |
0.018 in. | 65 |
Each for $108.90
|
|
||||
Description
- Half stroke version of the original icroliter 700 series syringes
- Ideal for dispensing volumes from 0.25 μL up to 5 μL
- Often used in applications that require one handed operation because of the short stroke length and the reinforced plunger
Specifications
Autoclavable | |
22s G | |
0.13 mm | |
0.26 in. | |
0.71 mm | |
2 in. | |
51 mm | |
2000 psi | |
115°C | |
3 | |
Ea. | |
Removable |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.005 in. | |
0.028 in. | |
6.6 mm | |
Designed for applications that require one-handed operation because of the short stroke length and the reinforced plunger | |
2 in. | |
Microliter Syringe | |
239°F | |
50°F | |
10°C | |
Blunt |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title