Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
O&M Halyard Sequential Sterilization Wrap (H200)
Halyard Sequential wraps are the industry standard for sterile processing teams.
$132.00 - $414.00
Specifications
Product Type | Sterilization Wrap |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Meets NFPA Class 1 |
Color | Blue |
For Use With (Equipment) | Linen towels, packs and gowns, light basin sets and single instruments (3 to 6 lb.) |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
23-500-286
|
O&M
68012 |
30 x 30 cm (12 x 12 in.) |
Case of 1000 for $132.00
|
|
|||||
23-500-287
|
O&M
68015 |
38 x 38 cm (15 x 15 in.) |
Case of 1000 for $261.50
|
|
|||||
23-500-288
|
O&M
68018 |
45 x 45 cm (18 x 18 in.) |
Case of 1000 for $336.00
|
|
|||||
23-500-289
|
O&M
68024 |
60 x 60 cm (24 x 24 in.) |
Case of 500 for $300.50
|
|
|||||
23-500-290
|
O&M
68030 |
76 x 76 cm (30 x 30 in.) |
Case of 300 for $258.00
|
|
|||||
23-500-291
|
O&M
68036 |
91 x 91 cm (36 x 36 in.) |
Case of 300 for $414.00
|
|
|||||
23-500-292
|
O&M
68040 |
101 x 101 cm (40 x 40 in.) |
Case of 250 for $393.50
|
|
|||||
23-500-293
|
O&M
68048 |
121 x 121 cm (48 x 48 in.) |
Case of 100 for $228.00
|
|
|||||
23-500-294
|
O&M
68054 |
137 x 137 cm (54 x 54 in.) |
Case of 100 for $297.50
|
|
|||||
23-500-295
|
O&M
68072 |
137 x 182 cm (54 x 72 in.) |
Case of 100 for $381.50
|
|
|||||
Description
- Tear-, flame-, lint- and abrasion-resistant
- POWERGUARD technology for enhanced microbial barrier protection
- Pre-vacuum steam sterilant penetration
- Ethylene Oxide (EO) sterilant penetration and residuals
- Maintenance of package integrity (MPI) to meet FDA requirements
- Instructions for Use that meet FDA guidelines
- Class 1 flammability rating
- Low linting
- Made in the USA
Specifications
Sterilization Wrap | |
Meets NFPA Class 1 | |
Linen towels, packs and gowns, light basin sets and single instruments (3 to 6 lb.) | |
Non-sterile |
Autoclavable | |
Blue | |
SMS Fabric (H200) | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title