Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CleanSpace™ PAPR Half Mask
Half masks clip quickly onto PAPR power units and easily unclip for cleaning. Specifically designed to be used with the CleanSpace™ 2, Ultra and EX PAPR systems.
Supplier: CleanSpace™ PAF0027
This item is not returnable.
View return policy
Description
- Compatible with ALL CleanSpace™PAPR power units
- Used with the revolutionary CleanSpace™PAPR: lightweight, no hoses or belts
- Available in 3 sizes to facilitate a secure seal and a comfortable fit
- Materials: Soft silicone cushion, nylon clips and polycarbonate (exhalation valve)
- Easy removal for cleaning
- Transparent and facilitates communication
- Clip quickly onto the power units and are easily unclipped for cleaning
- Soft silicone that readily moulds to the face and does not cause allergic dermatitis
Specifications
AS/NZS1716: 2012 | |
EN 12942 | |
Large | |
Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding | |
IP66/67 | |
Store at -10°C to 55°C | |
125 g |
EN 12942 | |
PAPR Half Mask | |
PAPR half mask only | |
PAF-1034, PAF-2034 | |
PAF-0027 | |
170 x 130 x 70 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction