Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Safety Specific Gravity/Relative Density (g/cm3) Combined Form Thermo-Hydrometers
Offers the additional convenience of an enclosed thermometer with a temperature scale of 0° to 150°F
Supplier: H-B Instrument™ B618210600
Description
- Measure specific gravity/relative density (g/cm3) of a variety of liquids in various ranges from 0.600 to 2.000
- Conform to the accuracy requirements for ASTM thermo-hydrometers
- 381mm (15 in.) long
- Lead-free ballast and glass
- Temperature standardization: 15°C (60°F)
- Thermometer contains mercury-free blue spirit organic liquid fill
- Thermometer divisions: 2°
- Individually serialized
Applications:
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Storage:
Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Storage:
Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Note:
Enclosed thermometers should be used as a general reference only. For temperature critical applications, a calibrated standard thermometer is recommended.
Enclosed thermometers should be used as a general reference only. For temperature critical applications, a calibrated standard thermometer is recommended.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
±0.002 | |
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. | |
Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. | |
1.400 to 1.620 |
0.002 | |
381 mm | |
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction