Learn More
H-B Instrument™ Durac™ Compact Sling Psychrometers
Designed with a built in slide rule to convert wet and dry bulb readings to relative humidity
$113.20 - $114.30
Specifications
Type | Compact Sling Psychrometer |
---|---|
Increments | 1° |
Material | Glass |
Length (English) | 8.3 in. |
Length (Metric) | 21 cm |
Catalog Number | Mfr. No. | Accuracy | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | |||
13-202-008
|
H-B Instrument™
B615030100RMD |
-17.22°C | 68°F to 248°F | 20°C to 120°C |
Each for $113.20
|
|
|||
13-203-042
|
H-B Instrument™
B615030000RMD |
1°C | 23°F to 122°F | -5°C to +50°C |
Each for $114.30
Case of 5 EA for $500.00 |
|
|||
Description
- Measure relative humidity
- Has weather bureau-type wet and dry bulb
- Organic liquid filled thermometer
- White back glass
- Mounted in pocket sized self contained plastic case
- Eliminates need for calculating tables
Specifications
Compact Sling Psychrometer | |
Glass | |
21 cm | |
Weather bureau-type wet and dry bulb, white back glass |
1° | |
8.3 in. | |
To measure relative humidity with weather bureau-type wet and dry bulb | |
5 Pieces |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.