Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Analog Stopwatch with Crown Stopper
Precision time-keeping devices for laboratories, businesses, and industries
Specifications
Includes | Multilanguage instructions |
---|---|
Material | Copper, Chromium Plating |
Product Type | Stopwatch, Analog |
For Use With (Equipment) | Laboratory, businesses and industries |
Catalog Number | Mfr. No. | Measurement Time | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Measurement Time | Price | Quantity & Availability | |||||
13-201-526
|
H-B Instrument™
B617005000 |
15 min. 0.1 sec. intervals | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
13-201-527
|
H-B Instrument™
B617005100 |
30 min. 0.2 sec. intervals | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
DURAC™ stopwatches are available in a variety of styles. Each item includes multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
- Type: Analog
- No memory, clock, alarm and calendar
- Construction: Copper chromium plated
- Accuracy: 0.2sec
Order Info
Dimensions: 2.5W x 3.3 in. H (63W x 83mmH)
Specifications
Multilanguage instructions | |
Copper, Chromium Plating | |
Stopwatch, Analog | |
Laboratory, businesses and industries |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title