Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Dual Zone Digital Thermometer, Range: Zone 1: -10° to +50°C; Zone 2: -50° to +70°C
Large, easy-to-read display for indoor to outdoor use.
Supplier: H-B Instrument™ B609000522
Includes: Waterproof sensor, cable, foldaway stand, Alarm, AAA battery
Description
- Quick response time
- Max./Min. memory
- Outside sensor with high to low alarm
- Display backlight
- Waterproof sensor
- Individually packaged with multi-language instructions
Specifications
- Cable length: 10 ft. (3m)
- Temperature Range: Zone 1: -10° to +50°C (14° to 122°F)
- Zone 2: -50° to +70°C (-58° to +158°F)
- Accuracy: ±1°C (±1.8°F)
Agriculture, soil testing, culinary, food processing and storage, brewing, dairy, HVAC, automotive, asphalt testing
Order Info
Size: 2.8 x 2 in. (72 x 52mm); Weight: 0.13 lb. (60g)
Certifications
CE marked
Specifications
CE | |
Colleges/universities, agriculture, soil testing, culinary, food processing and storage, brewing, dairy, HVAC, automotive, asphalt testing | |
120 in. | |
2.08 oz. | |
Dual Zone Digital Thermometer | |
70°C | |
-10°C to +50°C Zone 1; -50°C to +70°C Zone 2 |
72 x 52 mm (2.8 x 2 in.) | |
Waterproof sensor, cable, foldaway stand, Alarm, AAA battery | |
304.8 cm | |
60 g | |
2.8 in. | |
-50°C | |
±1°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction