Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS ZapCap-S PLUS Sterile Bottle-Top Filters w/Glass Fiber Prefilter
$338.00 - $350.00
Specifications
Sterility | Sterile |
---|---|
No. per Case | 12/Pk. |
Size (Metric) Opening | The connection will seal on any standard bottle (33-45 mm). |
Volume (Metric) Receiver | 500 mL |
Diameter (Metric) Membrane | 76 mm |
Catalog Number | Mfr. No. | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Price | Quantity & Availability | |||||
09-977-705
|
GVS
10443430 |
0.2 μm |
Pack of 12 for $338.00
|
|
|||||
09-977-706
|
GVS
10443435 |
0.45 μm |
Pack of 12 for $350.00
|
|
|||||
Specifications
Sterile | |
The connection will seal on any standard bottle (33-45 mm). | |
76 mm |
12/Pk. | |
500 mL |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title