Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Magna™ Nylon Membrane Filters
Plain white nylon membranes offer low extractables, high uniformity
Supplier: GVS 1213761
Description
Plain white nylon membranes offer low extractables, high uniformity
- Won't crack, tear, or distort in handling or creasing
- Resist heat, sterilization, and most organic solvents
- Hydrophilic, no wetting agents; extractable level <0.0015mg/cm
- Heatable, autoclavable up to 180°C (356°F)
- Broad chemical compatibility
Not compatible with strong acids or bases
- Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
- For microbiological work, use 47mm/0.45μm size with grid
Specifications
Autoclavable | |
Nylon | |
5.2mL/min./cm sq. | |
0.6L/min./cm sq. | |
Plain |
70psi | |
0.1 μm | |
Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC | |
Hydrophilic | |
25 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction