Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Laminated PTFE Membranes
Naturally hydrophobic, plain white membranes
$362.00 - $1118.00
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Material | PTFE |
For Use With (Application) | Laminated membranes are ideal for vent filtration, phase separation, aerosol sampling. |
Hydrophobicity | Hydrophobic |
Catalog Number | Mfr. No. | Bubble Point | Diameter (Metric) | Pore Size | Gas Flow Rate | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bubble Point | Diameter (Metric) | Pore Size | Gas Flow Rate | Price | Quantity & Availability | ||
F02LP01300
|
GVS
1215485 |
19psi | 13 mm | 0.2 μm | 2.5L/min./cm sq. |
Pack of 100 for $362.00
|
|
||
F02LP02500
|
GVS
1215486 |
19psi | 25 mm | 0.2 μm | 2.5L/min./cm sq. |
Pack of 100 for $809.00
|
|
||
F05LP04700
|
GVS
1215493 |
9psi | 47 mm | 0.5 μm | 4.8L/min./cm sq. |
Pack of 100 for $1,118.00
|
|
||
Description
- Ideal for vent filtration, phase separation, aerosol sampling
- Prewet with solvent to filter aqueous solutions
- Biologically inert, chemical resistant — chemically compatible with most solvents, acids, alcohols, hydrocarbons, alkalis
- Easy to handle
- PTFE laminated to polypropylene woven support for extra durability
- Thickness: 130μm
- Autoclavable up to 130°C (265°F)
Specifications
Autoclavable | |
PTFE | |
Hydrophobic |
White | |
Laminated membranes are ideal for vent filtration, phase separation, aerosol sampling. | |
130 μm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title