Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Guardian Protective Wear Ponchos
Click to view available options
Poncho; Yellow
Specifications
Size | Universal |
Material | Nylon |
Color | Yellow |
Closure Type | Hook and Loop |
Certifications/Compliance | ASTM D6413 |
Coating | Polyurethane |
Seam Type | Stitched, taped |
No. of Pockets | 2 |
Size (English) Chest | 54 in. |
Size (Metric) Chest | 137 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction